2" BRONZE INSERT COUPLING
- Mfr # 312-168
- Zoro # G1840504
product price:Â
$
33.45
/ea
Key Features
Standards
125 CWP
Size
2"
Connection Type
Insert x Insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 312-168
- Zoro #
- G1840504
- UPC #
- 662545016573
- Country of Origin
- Indonesia
Dimensions
- Size
- 2"
Details
- Standards
- 125 CWP
- Connection Type
- Insert x Insert
Description
2" Bronze Insert Coupling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.