Shop SCI
See all product information
Create Account
Threaded Coupling
- Mfr # 4307000058
- Zoro # G623939708
product price:Â
$
10.15
/ea
Key Features
Includes Seal
No
Maximum Operating Pressure
3,000 psi @ 72 Degrees F
Specific Fitting Shape
Straight
Fitting Side B Nominal Pipe Size
1/2 in
Finish/Coating
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4307000058
- Zoro #
- G623939708
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Threaded Coupling
- Includes Seal
- No
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Specific Fitting Shape
- Straight
- Finish/Coating
- None
- Fitting Side A Gender
- Female
- Side A Thread Type
- NPT
- Application
- Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Female
- Fitting Side B Type
- Threaded
- Standards
- ASME B16.11, ASTM A182
- Class
- Class 3000
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 14
- Fitting Side B Pipe Threading
- 14
- Side B Thread Type
- NPT
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
Description
Straight, Stainless Steel, None, 304, Class Class 3000, For Pipe Schedule Schedule 40, 1/2 in, Female, Threaded, Not Applicable, 14, Not Applicable, 1/2 in, Female, Threaded, Not Applicable, 14, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.