Float Ball, Round, Copper, 6 In
- Mfr # C6-3
- Zoro # G1854623
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Copper
Thread Size
3/8"-16
Float Weight
1.1 oz
For Use With
Automatic Watering Kits, Stems and Nuzzle Assemblies
Max. Liquid Temp.
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6-3
- Zoro #
- G1854623
- UPC #
- 098268435825
- Country of Origin
- United States
- Item
- Float Ball
- Material of Construction
- Copper
- Float Weight
- 1.1 oz
- For Use With
- Automatic Watering Kits, Stems and Nuzzle Assemblies
- Max. Liquid Temp.
- 200 Degrees F
- Connection
- Internal
- Float Specific Gravity
- 0.13
- Shape
- ROUND
- Material
- Copper
- Connection Type
- Threaded
- Product Type
- Float Ball
- Fluid Temperature - Maximum
- 200 Degrees F
- Float Shape
- Cylindrical
- Connection Location
- Internal
- Compatible Product Type
- Float Valves
- Shell Material
- Copper
- Traction Material
- Copper
Dimensions
- Thread Size
- 3/8"-16
- Float Dia.
- 6 in
- Float Length
- 6 in
- Overall Diameter
- 6 in
Description
Float Ball, Copper, Internal Connection, 6 in Float Dia., 6 in Float Length, Float Weight 1.1 oz, Thread Size 3/8 In.-16, Max. Liquid Temp. 200 Degrees F, For Use With Automatic Watering Kits, Stems and Nuzzle Assemblies, Float Specific Gravity 0.13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.