Shop SJE-RHOMBUS
See all product information
Create Account
Double Float Master Pump Switch 120V
- Mfr # 20DFMMD1WP
- Zoro # G1897913
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Float Switch Cord Length
20 ft.
Product Type
Double Float Master,20 ft. Float,120V Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20DFMMD1WP
- Zoro #
- G1897913
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 120V
- Item
- Double Float Master Pump Switch
- Product Type
- Double Float Master,20 ft. Float,120V Plug
Dimensions
- Float Switch Cord Length
- 20 ft.
Description
Double Float Master,20 ft. Float,120V Plug
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.