Shop PARKER

Tee, Brass, Comp3/4", Comp3/4", Comp3/4"

  • Mfr # 12ET12-B
  • Zoro # G1933705

product price: 
$
72.89
/ea

Key Features

Hex Size
1 1/16 in
Specific Fitting Shape
Tee
Tube Fitting Material
Brass
Pipe Fitting Connection Type
A-LOK(R)
Tube Size
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12ET12-B
Zoro #
G1933705
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 1/16 in
Tube Size
3/4 in
Fitting Side C Tube Outer Diameter
3/4 in
Overall Length
3 5/32 in
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side 3 Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Wire Rope Length
3 5/32 in
Length
3 5/32 in

Details

Specific Fitting Shape
Tee
Item
Compression Tee Fitting
Tube Fitting Material
Brass
Pipe Fitting Connection Type
A-LOK(R)
Specific Pipe Fitting Shape
Tee Union
Standards
ASTM B124, BS2872 CZ122, CA-377, QQ-B 626
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Temp. Range
-40 Degrees to 400 Degrees F
Fitting Connection Type
A-LOK(R) x A-LOK(R) x A-LOK(R)
Application
Gas, Oil
Resistance Properties
Corrosion-Resistant
System of Measurement
Imperial
Fitting Side C Connection Type
Compression
Maximum Operating Temperature
400 Degrees F
Fitting Material
Brass
Minimum Operating Temperature
40 Degrees F
Compatible Fitting Brands
Parker A-LOK
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
5,800 psi
Fitting Side B Connection Type
Compression
Fitting Shape
Tee
Operating Pressure - Maximum
5,800 psi
Material Grade
C37700
Fitting Side 1 Connection Type
Compression
For Media Type
Gases, Oils
Fitting Side 3 Connection Type
Compression
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
400 Degrees F
Connector Type
Union
Fitting Features
Rigid
Fitting Side 2 Connection Type
Compression
Precleaned Type
Cleaned

Description

Compression Tee Fitting, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 3/4 in, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Material Grade C37700, Maximum Operating Pressure 5,800 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.