Ventilation Kit, 25 ft., Yellow
- Mfr # SVH-25
- Zoro # G1950514
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl Polyester
Color
Yellow
Length
25 ft
Construction
Vinyl
For Use With
Confined Spaces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SVH-25
- Zoro #
- G1950514
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 25 ft
- Diameter
- 8 in
Details
- Material
- Vinyl Polyester
- Color
- Yellow
- Item
- Ventilation Kit
- Construction
- Vinyl
- For Use With
- Confined Spaces
- Includes
- Duct, 2 Cuffs, Strap, Buckle
- Standards
- UL-94
- Conductive Material Construction
- No
- Shell Material
- Vinyl Polyester
- Wire Color
- Yellow
Description
Ventilation Kit, Conductive Material Construction No, Color Yellow, Diameter 8 in, Material Vinyl Polyester, Standards UL-94, For Use With Confined Spaces, Length 25 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.