Shop LUMENITE
See all product information
Create Account
InterConnectCable, 10ft Cable, 1Conductor
- Mfr # J
- Zoro # G1956647
product price:Â
$
92.19
/ea
Key Features
Cable Length
10 ft
Number of Conductors
1
For Use With
Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
Connector
Tri Clamp
Type
Single Conductor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J
- Zoro #
- G1956647
- UPC #
- -
- Country of Origin
- United States
- Item
- Inter Connect Cable
- Number of Conductors
- 1
- For Use With
- Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
- Connector
- Tri Clamp
- Type
- Single Conductor
- Compatible Product Type
- Liquid Level Controls
- Connection Type
- Tri-Clamp
- Product Type
- Connector Level Control
Dimensions
- Cable Length
- 10 ft
- Manufacturers Warranty Length
- 1 yr
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Inter Connect Cable, Compatible Product Type Liquid Level Controls, Product Type Connector Level Control, Cable Length 10 ft, Connection Type Tri-Clamp, Number of Conductors 1, Overall Length 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.