Liquid Level Probe, SS, 12"/24" Probe L
- Mfr # 2DCFT2
- Zoro # G3430865
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Process Connection
2 in Tri-clamp
Probe Lengths
12 in, 24 in
For Use With
Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
Probe Material
304 Stainless Steel and PTFE
Manufacturers Warranty Length
1 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2DCFT2
- Zoro #
- G3430865
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Lengths
- 12 in, 24 in
- Manufacturers Warranty Length
- 1 yr
- Probe Length
- 12 in, 24 in
- Process Connection Size
- 2 in
Details
- Process Connection
- 2 in Tri-clamp
- Item
- Liquid Level Probe
- For Use With
- Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
- Probe Material
- 304 Stainless Steel and PTFE
- Application
- Sanitary
- Type
- Sanitary
- Number of Probes
- 2
- Material
- Stainless Steel
- Compatible Product Type
- Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM
- Process Connection Type
- Tri-Clamp
- Shell Material
- Stainless Steel
Description
Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Sanitary, Number of Probes 2, Probe Length 12 in, 24 in, Process Connection Size 2 in, Process Connection Type Tri-Clamp, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.