Shop ZORO SELECT
See all product information
Create Account
Windsor Sensor Microfilter 1pc
- Mfr # 3ZJK8
- Zoro # G1962825
product price:Â
$
8.45
/ea
Key Features
For Vacuum Type
Upright Vacuum
Filter Product Grouping
Sleeve Filter
Fits Vacuum Brand
Karcher, Sebo, Windsor
Fits Vacuum Models
300, 350, Automatic X, CVU, Essential G, Prochem PV12, S2, Sensor S, U-Vac UPV12, XP
Filtration Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3ZJK8
- Zoro #
- G1962825
- UPC #
- 190735707562
- Country of Origin
- China
Dimensions
- Height
- 1 3/4 in
- Length
- 14 1/2 in
- Width/Diameter
- 1 3/4 in
Details
- For Vacuum Type
- Upright Vacuum
- Filter Product Grouping
- Sleeve Filter
- Fits Vacuum Brand
- Karcher, Sebo, Windsor
- Fits Vacuum Models
- 300, 350, Automatic X, CVU, Essential G, Prochem PV12, S2, Sensor S, U-Vac UPV12, XP
- Filtration Type
- Standard
- Filter Pickup Type
- Dry
- Filter Material
- Cloth
- For Use With
- Windsor Sensor S, XP and Versamatic Plus Upright, Allstar Javelin Upright, Karcher Prochem PV12 & U-Vac UPV12
- Filter Type
- Micro Filter
- Item
- Vacuum Filter
- Bag Type
- Polyester Fiber
- Filter Reusability
- Non-Reusable
- Type
- Moulded Frame with SMS Filter Media Sleeve
- Product Type
- Vacuum Filter
- Compatible Brand
- Karcher, Sebo, Windsor
- Vacuum Filtration Type
- Standard
Description
Sleeve Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Karcher, Sebo, Windsor, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Cloth, Filter Reusability Non-Reusable, Height 1 3/4 in, Length 14 1/2 in, Width/Diameter 1 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.