Dome Filter, 2 7/8 in H, Cloth
- Mfr # 48ZD80
- Zoro # G4314165
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
For Vacuum Type
Canister Vacuum
Filter Product Grouping
Dome Filter
Fits Vacuum Brand
Nilfisk
Fits Vacuum Models
GD930
Filtration Type
HEPA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48ZD80
- Zoro #
- G4314165
- UPC #
- -
- Country of Origin
- China
- For Vacuum Type
- Canister Vacuum
- Filter Product Grouping
- Dome Filter
- Fits Vacuum Brand
- Nilfisk
- Fits Vacuum Models
- GD930
- Filtration Type
- HEPA
- Filter Pickup Type
- Dry
- Filter Material
- Cloth
- Efficiency
- HEPA Filtration
- Reusable
- Non-reusable
- Bag Type
- HEPA
- For Use With
- Nilfisk GD930, Euroclean GD930 & Pullman Holt PV930/Pullman Ermator 930 Euro
- Material
- Glass Fiber
- Filter Type
- Pleated Filter
- Item
- Dome Filter
- Filter Efficiency
- 99.97% at 0.3 microns
- Filter Reusability
- Non-Reusable
- Product Type
- Dome Filter
- Vacuum Filtration Type
- HEPA
- Compatible Brand
- Nilfisk
Dimensions
- Height
- 2 7/8 in
- Length
- 14 1/2 in
- Width
- 15 in
- Width/Diameter
- 14 1/2 in
Description
Dome Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Cloth, Filter Reusability Non-Reusable, Height 2 7/8 in, Length 14 1/2 in, Width/Diameter 14 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.