Direct/Indirect 3500K LED

  • Mfr # 2EVG38L835-2-D-UNV-DIM
  • Zoro # G200404292
product price: 
$
169.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Lighting Technology
LED
Lighting Certification
DLC Qualified
Dimmable
Yes
Lumens
3,800 lm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2EVG38L835-2-D-UNV-DIM
Zoro #
G200404292
UPC #
784197028770
Country of Origin
Mexico

Dimensions

Overall Length
23 3/4 in
Overall Width
23 3/4 in
Nominal Size
2 ft x 2 ft
Overall Height
2 3/4 in
Nominal Width
2 ft
Manufacturers Warranty Length
5 yr
Nominal Length
2 ft
Wire Rope Length
23 3/4 in
Length
23 3/4 in

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Lighting Technology
LED
Lighting Certification
DLC Qualified
Dimmable
Yes
Lumens
3,800 lm
Color Temperature
3500K
Color Rendering Index
80
Max. Fixture Wattage
33 W
Standards
cETLus Listed, CSA, NVLAP Accredited, UL Listed
Housing Color
White
Emergency Battery Backup
No
Dimming Range
5%/1%
Finish
Luminaire
IP Rating
Not Rated
Dimming Method
0 to 10V
For Bulb Base Type
38L
Lumens per Watt
119 lm/W
Bulb Included
Integrated LED
Rated Life
80,000 hr
Fixture Ballast Type
No Ballast Required
Warranty
5 yr
Lens Type
Ribbed
Series
Evogrid
For Bulb Type
LED
Ballast Start Type
No Ballast
Light Technology
LED
Overall Bulb Shape
38L
Housing Material
Plastic
Lens Shape
Straight Square
Light Output
3,800 lm
Ballast Type
No Ballast Required
LED Replacement For
(2) Lamp T8
Maximum Fixture Wattage
33 W
Mounting Style
Grid
Sensor Type
No Sensor

Description

2 ft x 2 ft, Lens Shape Straight Square, 3500K, 3,800 lm, 119 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, For Bulb Type LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 33 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DLC Qualified, Dimmable Yes, Emergency Battery Backup No, Series Evogrid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.