Shop WESTGATE
Create Account
ECONOMY WRAP 8FT 80/64/48W 5CCT DUAL DIMMING TRIAC/0-10V, 48W/64W/80W, 27K/30K/35K/40K/50K, White
- Mfr # WAE-8FT-MCTP-DD
- Zoro # G724884587
product price:Â
$
169.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAE-8FT-MCTP-DD
- Zoro #
- G724884587
- UPC #
- 840378312424
- Country of Origin
- China
Description
The Westgate WAE-8FT-MCTP-DD is a economy wrap 8ft 80/64/48w 5cct dual dimming triac/0-10v. It delivers 70LM/W of 27K/30K/35K/40K/50K light at 48W/64W/80W. Operates on 120-277V input power. Constructed of steel&pc in a white finish. Dimming: TRIAC Dimming+ 0-10V. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 100 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: HONGLI 2835. Lens: White PC lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.