Tee, Brass, Comp5/8", Comp5/8", Comp5/8"

  • Mfr # 10-10-10 JBZ-B
  • Zoro # G2017486
product price: 
$
47.75
/ea

Key Features

Specific Pipe Fitting Shape
Tee Union
Standards
ASTM B124, BS2872 CZ122, CA-377, QQ-B 626
Temp. Range
-40 Degrees to 400 Degrees F
Tube Size
5/8 in
Specific Fitting Shape
Tee
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10-10-10 JBZ-B
Zoro #
G2017486
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Hex Size
1 in
Compression Thread Size
7/8 in
Thread Size A
7/8
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side A Tube Outer Diameter
5/8 in
Overall Length
3 1/16 in
Fitting Side C Tube Outer Diameter
5/8 in
Thread Size
7/8"
Thread Size 1
7/8"
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 3 Tube Outer Diameter
5/8 in
Wire Rope Length
3 1/16 in
Length
3 1/16 in

Details

Specific Pipe Fitting Shape
Tee Union
Standards
ASTM B124, BS2872 CZ122, CA-377, QQ-B 626
Temp. Range
-40 Degrees to 400 Degrees F
Item
Compression Tee Fitting
Specific Fitting Shape
Tee
Pipe Fitting Connection Type
CPI(TM)
Tube Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Fitting Connection Type
CPI(TM) x CPI(TM) x CPI(TM)
Basic Pipe Fitting Shape
Tee
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
40 Degrees F
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Compression
System of Measurement
Imperial
Fitting Material
Brass
Fitting Side C Connection Type
Compression
Application
Gas
Fitting Shape
Tee
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression
For Media Type
Gases
Compatible Fitting Brands
CPI(TM)
Connector Type
Union
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
2,000 psi
Fitting Features
Rigid
Fitting Side 3 Connection Type
Compression
Operating Temperature - Maximum
400 Degrees F
Material Grade
C37700
Operating Temperature - Minimum
40 Degrees F

Description

Compression Tee Fitting, Application Gas, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Thread Size A 7/8, System of Measurement Imperial, Compatible Fitting Brands CPI(TM), Material Grade C37700, Maximum Operating Temperature 400 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews