Replacement Filter, Polyester, White, PK3
- Mfr # 3363
- Zoro # G202607318
product price:Â
$
29.29
/pk of 3, $9.76/ea
Key Features
For Use With
Hard Floor Washer
Features
Captures Larger Particles
Color
White
Overall Width
4 1/2 in
Fits Machine Size
13 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3363
- Zoro #
- G202607318
- UPC #
- 011120265309
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 4 1/2 in
- Fits Machine Size
- 13 1/2 in
- Overall Length
- 3 5/8 in
- Wire Rope Length
- 3 5/8 in
- Length
- 3 5/8 in
- Fits Chest Size
- Captures Larger Particles
Details
- For Use With
- Hard Floor Washer
- Item
- Replacement Filter
- Features
- Captures Larger Particles
- Color
- White
- Material
- Polyester
- Product Type
- Replacement Filter
- Compatible Brand
- Sanitaire
- Compatible Series
- SC930
- Shell Material
- Polyester
- Wire Color
- White
- Compatible Product Type
- Hard Floor Washer
Description
Replacement Filter, PK 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.