15.25x15.25x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-152515251
- Zoro # G724172837
product price:Â
$
57.99
/pk of 6, $9.67/ea
Key Features
Air Filter Capacity
High
For Use With (Systems)
HVAC System
Actual Height
15-1/4 in
Nominal Depth
1 in
Actual Width
15-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-152515251
- Zoro #
- G724172837
- UPC #
- 810133785701
- Country of Origin
- United States
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
Dimensions
- Actual Height
- 15-1/4 in
- Nominal Depth
- 1 in
- Actual Width
- 15-1/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 15.25" x 15.25" x 1"
- Nominal Height
- 15-1/4 in
- Nominal Width
- 15-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.