Cutting tool
- Mfr # 6696887
- Zoro # G203528254
product price:Â
$
8.99
/ea
Sold in multiples of 5 for
$44.95
Key Features
Chip-Breaker
Yes
Cutting Direction
Neutral
Primary Material Application
Steel
Thickness
3/16 in
Coating Process
MT-CVD/CVD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6696887
- Zoro #
- G203528254
- UPC #
- -
- Country of Origin
- India
Dimensions
- Thickness
- 3/16 in
- Cutting Edge Length
- 0.3420 in
- Corner Radius
- 1/32 in
- Fits Chest Size
- DOCN Resistance, Post-Coat Grinding, Reduces Depth-Of-Cut Notching
Description
Turning Inserts, Chip-Breaker Code RU, Inscribed Circle 1/2 in, TiN+TiCN+Al2O3+TiOCN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.