Shop WIDIA

Grooving/Parting Insert, WMT-P-PT, Carbide

  • Mfr # 4118591
  • Zoro # G3594779

product price: 
$
34.29
/ea
Sold in multiples of 5 for $171.45

Key Features

Style
WMT
Insert Seat Size
5
Width
9/64 in
Chip-Breaker
Yes
Grade
WU10PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4118591
Zoro #
G3594779
UPC #
4021169605567
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU10PT
Cutting Direction
Neutral
ISO Number
WMTS188I5P08PT
Application
Grooving
Mounting Style
Convex Prismatic Cross Section
No. of Edges
2
Insert Style
WMT-P-PT
Coating
ALOX-SN
Insert Material
Carbide
Lead Angle
5 Degrees
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Coating Process
PVD
Primary Material Application ISO Code
M, N, S
Chip-Breaker Style
On One Side
Manufacturer Grade
WU10PT
Clearance Angle
5 Degrees
ANSI Code
WMTS188I5P08PT
Chip-Breaker Code
PT
Secondary Material Application ISO Code
H, K, P
Hole Type
No Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Number of Cutting Edges
2
Measurement System
Fractional Inch
Cutting Application
Grooving, Turning

Dimensions

Insert Seat Size
5
Width
9/64 in
Corner Radius
0.0300 in
Insert Size
5
Overall Length
1.1270 in
Thickness
0.2420 in
Reference Length
1.1270 in
Max. Grooving Width
3/16 in
Seat Size
5
Wire Rope Length
1.1270 in
Length
1.1270 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3/16 in, ANSI Code WMTS188I5P08PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.