Shop WIDIA

Grooving/Parting Insert, WMT-U-PT, Carbide

  • Mfr # 4116132
  • Zoro # G3598732

product price: 
$
27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Style
WMT
Insert Seat Size
2
Width
1.68mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4116132
Zoro #
G3598732
UPC #
4021169607448
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Insert Material
Carbide
Insert Style
WMT-U-PT
Application
Grooving
Lead Angle
5 Degrees
Mounting Style
Convex Prismatic Cross Section
No. of Edges
2
ISO Number
WMTS205M2U02PT
Coating
AlTiN
Hole Type
No Hole
Primary Material Application ISO Code
M, N, S
Chip-Breaker Code
PT
Feed Type
High
Secondary Material Application ISO Code
K, P
Cutting Application
Grooving, Turning
Finish - Machining
AlTiN
Manufacturer Grade
WU25PT
Coating Process
PVD
Material - Machining
Carbide
Measurement System
Metric
Clearance Angle
5 Degrees
Secondary Material Application
Cast Iron, Steel
Chip-Breaker Style
On One Side
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Number of Cutting Edges
2
ANSI Code
WMTS205M2U02PT

Dimensions

Insert Seat Size
2
Width
1.68mm
Overall Length
19.23mm
Corner Radius
0.15mm
Insert Size
2
Reference Length
19.23mm
Thickness
4.23mm
Max. Grooving Width
2.13mm
Seat Size
2
Wire Rope Length
19.23mm
Length
19.23mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.13mm, ANSI Code WMTS205M2U02PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.