Imidazole, 10g, Powder
- Mfr # I52000-10.0
- Zoro # G203560063
product price:Â
$
38.15
/ea
Key Features
Container Material
Glass
Solubility
Water
Container Size
10 g
Shelf Life
18 mo
Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I52000-10.0
- Zoro #
- G203560063
- UPC #
- -
- Country of Origin
- China
- Container Material
- Glass
- Solubility
- Water
- Shelf Life
- 18 mo
- Form
- Powder
- Item
- Imidazole (Glyoxaline) (1,3-Diaza-2-,4-cyclopentadiene)
- Storage Temp.
- Room Temperature
Dimensions
- Container Size
- 10 g
Description
Imidazole (Glyoxaline) (1,3-Diaza-2-,4-cyclopentadiene), Container Size 10 g, Solubility Water, Form Powder, Container Material Glass, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.