Shop RPI
See all product information
Create Account
Inorganic Compounds
- Mfr # M97250-1000.0
- Zoro # G524783646
product price:
$
90.19
/ea
Key Features
Volume
1 kg
CAS Number
7791-18-6
Solubility Type
Water
Product Type
Magnesium Chloride Hexahydrate
Chemical Properties
BSE/TSE Free, Hexahydrate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M97250-1000.0
- Zoro #
- G524783646
- UPC #
- -
- Country of Origin
- Germany
- Item
- Inorganic Compounds
- Volume
- 1 kg
- CAS Number
- 7791-18-6
- Solubility Type
- Water
- Product Type
- Magnesium Chloride Hexahydrate
- Chemical Properties
- BSE/TSE Free, Hexahydrate
- Color
- White
- Shelf Life
- 60 mo
- Application
- Research or Further Manufacturing Use Only
- Chemical Grade
- ACS, BP, EP, FCC, USP
- Storage Temperature
- Room Temperature
- Molecular Weight
- 203.3 g/mol
- Container Type
- Can
- Chemical Formula
- Cl2Mg ¿ 6H2O
- Form
- Crystal
- pH Level
- 4.5 - 7.0
- Container Material
- Plastic
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Wire Color
- White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 7791-18-6, Molecular Weight 203.3 g/mol, Chemical Formula Cl2Mg ¿ 6H2O, APHA Not Applicable, Chemical Grade ACS, BP, EP, FCC, USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Research or Further Manufacturing use Only, not for Food or Drug use
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.