Inorganic Compounds
- Mfr # B32050-2500.0
- Zoro # G524795021
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Quantity
1
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Chemical Formula
H3BO3
Application
Research or Further Manufacturing Use Only
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B32050-2500.0
- Zoro #
- G524795021
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Inorganic Compounds
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Formula
- H3BO3
- Application
- Research or Further Manufacturing Use Only
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Properties
- BSE/TSE Free
- Calibration Certificate
- No
- Form
- Crystalline Powder
- Color
- Colorless to White
- Product Type
- Boric Acid
- Storage Temperature
- Room Temperature
- CAS Number
- 10043-35-3
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 24 mo
- Volume
- 2.5 kg
- Container Type
- Bucket
- Container Material
- Plastic
- Molecular Weight
- 61.83 g/mol
- Wire Color
- Colorless to White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 10043-35-3, Molecular Weight 61.83 g/mol, Chemical Formula H3BO3, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.