Shop SKIL-CARE

555036 34 in. In-Bed System Positioning System with Two Wedges & 555015 TLC Pad

  • Mfr # 555036
  • Zoro # G204011267

product price: 
$
214.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
555036
Zoro #
G204011267
UPC #
671509119205
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

This is a bed positioning system that includes an absorbent transfer pad and two vinyl covered, 45 degree foam wedges. The two wedged bolsters support the side-lying resident to offload the coccyx or to provide roll control safety in the bed. The absorbent transfer pad consists of three layers namely, an upper layer of moisture absorbing, comfortable fabric; a middle layer of moisture absorbing foam and a bottom layer that does not allow the transfer of fluids. In particular the bottom fabric is a loop material that allows this product to be mated with the positioning wedges in model No. 555036. Bolsters are covered in durable, wipe-clean vinyl and the pad also serves as transfer aid. The pad can be laundered.

Features
  • Stabilizes and positions bed residents
  • Helps reduce pressure sores
  • Reduces caregiver exposure to back injury
  • Allows two caregivers to turn and position heavier residents
  • Two wedged bolsters support the side-lying resident
  • cloth hook and eye strips on bolsters hold positioning pad securely in place
  • Positioning pad’s fluid-proof barrier protects linens and mattress
  • Pad also serves as transfer aid
  • Patient handling
  • In-bed resident positioning system
Specifications
  • Size: 34"
  • Dimension: 12" H x 20" W x 34" L
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.