Square Post, 6 ft, Silver
- Mfr # HSP139
- Zoro # G204858015
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Sign Post Color
Silver
Breakaway Feature
No
Holes on 1 in. Centers
Yes
Wall Thickness
14 ga (0.080 in)
Mounting Hole Spacing
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSP139
- Zoro #
- G204858015
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wall Thickness
- 14 ga (0.080 in)
- Sign Post Diameter
- 1 3/4 in
- Sign Post Width
- 1 3/4 in
- Sign Post Length
- 6 ft
- Mounting Hole Dia.
- 0.44 in
- Max. Sign Size/Capacity
- 36 in x 36 in
Details
- Item
- Square Post
- Sign Post Color
- Silver
- Breakaway Feature
- No
- Holes on 1 in. Centers
- Yes
- Mounting Hole Spacing
- 1 in
- Tapered End
- No
- Includes Mounting Hardware
- No
- NCHRP-350 Compliant
- No
- Standards
- Federal Highway Administration
- Sign Post lb./ft.
- 2 lb/ft
- Includes Clean Out Bar
- No
- Sign Post Finish
- Galvanized
- Sign Post Style
- Square
- Post Cap Style
- No Cap
- Sign Post Material
- Steel
- Hole to Hole Center (In.)
- 1
Description
Square Post, Square, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Silver, Sign Post Finish Galvanized, Wall Thickness 14 ga (0.080 in), Sign Post Length 6 ft, Sign Post Width 1 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.