Shop VAXCEL
See all product information
Create Account
Sutton, 14 in H, Black Outdoor Wall Sconce, Seeded Glass, LED Compatible
- Mfr # T0816
- Zoro # G823362023
product price:Â
$
74.99
/ea
Key Features
Voltage
120V
Width
7 in
Height
14 in
Finish
Matte Black
Dusk to Dawn
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0816
- Zoro #
- G823362023
- UPC #
- 884656761351
- Country of Origin
- Cambodia
- Voltage
- 120V
- Finish
- Matte Black
- Dusk to Dawn
- No
- Lamp Included
- No
- Bulb Base
- E26 Medium
- Style
- Contemporary
- Fixture Housing Color
- Black
- Dimmable
- Yes
- Shade Name
- Clear Seeded Glass
- Fixture Housing Material
- Steel
- Number of Lights
- 1
- Collection Name
- Sutton
- Shade Material
- Glass
- Damp/Wet Rating
- Wet
- Motion Sensor
- No
- Bulb Type
- LED Compatible,Incandescent
- Max. Wattage per Bulb
- 60 W
Dimensions
- Width
- 7 in
- Height
- 14 in
- Size
- 7" W x 14" H x 7.5" D
- Depth
- 7.5 in
Description
Refresh your exterior with the clean and modern design of the Sutton outdoor wall light, finished in matte black for a timeless yet contemporary look. A clear seeded glass tapered shade highlights the bulb while adding visual depth and architectural interest to entryways, patios, and garage exteriors. Constructed from durable steel and wet location rated, this fixture is designed to perform reliably in outdoor environments year round. The Sutton wall light delivers a refined balance of modern style and everyday functionality for exterior spaces.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.