Pipe Plug, Hex Nut, 2.63"H, 2"Pipe
- Mfr # 269905
- Zoro # G2049327
product price:Â
$
15.79
/ea
Key Features
Material
Rubber
Max. Diameter
2.06 in
Nominal Size
2 in
For Use In
Plugging And Testing Water Lines And Stub Outs
Min. Dia.
1.73 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 269905
- Zoro #
- G2049327
- UPC #
- 675115269903
- Country of Origin
- Taiwan, Province of China
Dimensions
- Max. Diameter
- 2.06 in
- Nominal Size
- 2 in
- Min. Dia.
- 1.73 in
- Deflated Size
- 2.63 in L x 1.71 in D
- For Minimum Pipe Inside Diameter
- 1.73 in
- Overall Height
- 2.63 in
- For Pipe Size
- 2 in
- For Maximum Pipe Inside Diameter
- 2.06 in
Details
- Material
- Rubber
- For Use In
- Plugging And Testing Water Lines And Stub Outs
- Max. Back Pressure
- 258 ft of Head
- Type
- Mechanical
- Item
- Pipe Plug
- Included Water Fill Port/Hose
- Not Included
- Series
- Kwik 'n Sure
- Plug Seal Location
- Inside Pipe
- Maximum Back Pressure (Water)
- 258 ft of head
- Head Type
- Hex Nut
- Plate Material
- Galvanized Steel
- Plug Seal Material
- Natural Rubber
- Maximum Back Pressure (Air)
- 112 psi
- Test Plug Weight
- 7 oz
- Shell Material
- Rubber
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 2.06 in, For Minimum Pipe Inside Diameter 1.73 in, For Pipe Size 2 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 112 psi, Maximum Back Pressure (Water) 258 ft of head, Overall Height 2.63 in, Padlock Shackle Diameter Not Applicable, Plate Material Galvanized Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.