Shop HOFFMAN

Control Panel, Single Phase

  • Mfr # 161029
  • Zoro # G205991575

product price: 
$
2,014.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
1
Compatible with Pump Type
Condensate Return Systems
Overall Height
7.5 in
Compatible with Manufacturer Model Number
50VBSF-B, WC12-20B, WC6-20B, WC8-20B
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
161029
Zoro #
G205991575
UPC #
683328610290
Country of Origin
United States

Dimensions

Overall Height
7.5 in
Overall Width
7.31 in
Overall Depth
5 in

Details

Phase
Single
Number of Pumps Controlled
1
Compatible with Pump Type
Condensate Return Systems
Compatible with Manufacturer Model Number
50VBSF-B, WC12-20B, WC6-20B, WC8-20B
Compatible with Series
Watchman
Item
Control Panel
Compatible with Brand
Hoffman
Compatible Manufacturer Part Number
50VBSF-B, WC12-20B, WC6-20B, WC8-20B
Compatible with Manufacturer Part Number
50VBSF-B, WC12-20B, WC6-20B, WC8-20B
Compatible Manufacturer Model Number
50VBSF-B, WC12-20B, WC6-20B, WC8-20B
For Use With Mfr. Model Number
50VBSF-B, WC12-20B, WC6-20B, WC8-20B
Compatible with Mfr. Model No.
50VBSF-B, WC12-20B, WC6-20B, WC8-20B
For Use with Mfr Model Number
50VBSF-B, WC12-20B, WC6-20B, WC8-20B
Current
0 to 20 A
Includes Reversing
Non-Reversing
Product Type
Control Panel
Intrinsic Safety
Not Specified Intrinsically Safe
Dosing Schedule
Demand Dose
NEMA Enclosure Rating
4X
Number of Switches Included
1
Rated Voltage
115/230V AC
Alert Output
Visual

Description

Control Panel, Compatible with Grainger Part Number 4RD31, 4RD32, 4RD33, 4RD34, Compatible with Manufacturer Model Number 50VBSF-B, WC12-20B, WC6-20B, WC8-20B, Compatible with Brand Hoffman, Compatible with Pump Type Condensate Return Systems, Compatible with Series Watchman

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.