Variable Frequency Drives, White
- Mfr # DH1-34046FN-C21C
- Zoro # G206439175
product price:Â
$
5,609.99
/ea
Free Shipping & Returns
Key Features
Input Frequency
60/50 Hz
Start/Stop Control
Automatic, Manual, Programmable
Enclosure Rating
IP21
Dynamic Braking
Yes
Overall Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH1-34046FN-C21C
- Zoro #
- G206439175
- UPC #
- 786689046873
- Country of Origin
- Dominican Republic
Dimensions
- Overall Width
- 8 in
- Overall Height
- 10 1/2 in
- Overall Depth
- 22 in
Description
Variable Frequency Drives, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 30 hp, Maximum Output Current 46 A, Output Voltage 380-500V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating IP21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.