Shop FUJI ELECTRIC

Variable Frequency Drive, Blue

  • Mfr # FRN0023G2S-4GU
  • Zoro # G4144771

product price: 
$
1,267.99
/ea
Free Shipping & Returns

Key Features

With Bypass / No Bypass
No Bypass
For Use With
General Purpose and Inverter Duty 3-Phase Motors
Display Type
LCD Monitor and Green Run Indicator
Width
8.66 in
Accepts Input Control Signal
4 to 20mA and Digital, 5V DC, Analog 0-10V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FRN0023G2S-4GU
Zoro #
G4144771
UPC #
-
Country of Origin
Multiple
With Bypass / No Bypass
No Bypass
For Use With
General Purpose and Inverter Duty 3-Phase Motors
Display Type
LCD Monitor and Green Run Indicator
Accepts Input Control Signal
4 to 20mA and Digital, 5V DC, Analog 0-10V DC
Digital Readout
Yes
Displays
LCD Monitor & Green Run Indicator
Item
Variable Frequency Drive
Input Phase AC
1 or 3
Start/Stop Control
Manual
Max. HP
15 hp
Max. Output Amps
18.5 A
Output Voltage
480V AC
Torque @ 1 Hz
200 %
Adjustable Deceleration Time
0 to 6,000 sec
Starting Torque
200 %
Control Type
Built-In Keypad
Output Frequency Range
0 to 500 Hz
Key Pad Lockout
Yes
With Line Contactor / No Line Contactor
No Line Contactor
Input Voltage
480V AC
Enclosure
Open
Input Frequency
60/50 Hz
Dynamic Braking
Yes
Control Method
V/F, Dynamic Torque Vector, V/F Control with Speed Sensor or Dynamic Torque Control with Speed Sensor, Vector Control without Speed Sensor, Vector Control with Speed Sensor and Optional PG Card Mounted
Adjustable Acceleration Time
0 to 6,000 sec
Standards
C22.2 No.14, EN61800-5-1:2007, UL 508C
Protection
Overload Prevention Control
Output Phase AC
3
Includes Brake Chopper
No
Style
Compact/Heat Sink
Bypass Design
No Bypass
Output Type
Analog, Digital
Series
FRENIC-MEGA
Output Frequency - Maximum
0.1 Hz
Output Phase
Three
Includes Ethernet Port
Yes
Keypad Lockout
Stop Key
Wire Color
Blue
Number of Inputs - Analog
3
Output Frequency - Minimum
599 Hz
Line Contactor Design
No Line Contactor
Number of Inputs - Digital
11
Output Horsepower
15 hp
Number of Outputs - Digital
6
Input Phase
Three
Includes Heat Sink
Yes
Number of Outputs - Analog
2
Output Current - Maximum
23 A
Input Type
Analog, Digital
IP Rating
IP20
Application
Mechanical Braking Control, Positioning Control
Torque Application
Constant Torque, Variable Torque
Color
Blue
Container Type
Compact/Heat Sink
Sensor Body Style
Compact/Heat Sink

Dimensions

Width
8.66 in
Height
10.24 in
Depth
7.68 in
Overall Depth
7 5/8 in
Overall Width
8 5/8 in
Overall Height
10 1/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 15 hp, Maximum Output Current 23 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.