Shop MARATHON

Metric Motor, 280S, Rigid Base

  • Mfr # TCA0453AE211GAA009
  • Zoro # G8662130

product price: 
$
11,731.99
/ea
Additional $560.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
60
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
280S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCA0453AE211GAA009
Zoro #
G8662130
UPC #
-
Country of Origin
India
Item
General Purpose Motor
Motor Design
Three-Phase
HP
60
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
280S
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
146.0/73.0 A
Hz
50/60 Hz
Phase
Three
CC Number
CC003A
kW
45.0
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Nominal Efficiency
94.5 %
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Duty
Continuous
Ins. Class
F
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Motor Application
General Purpose
Standards
CE, UL Recognized
Motor Service Factor
1.15
Nameplate RPM
1,190 RPM
Usable @ 208V
Not Usable at 208V
RPM @ 50Hz
1190 rpm
Voltage @ 50Hz
230/460
Inverter Rated
Yes
Duty Cycle
Continuous
Full Load Amps @ 50Hz
146.0/73.0 A
Usable @ 200V
Not Usable at 200V
Weight
1,406 19/32 lb
No. of Speeds
1
Motor Mounting Position
Horizontal
NEMA Design
N
HP @ 50Hz
60
Service Factor @ 50Hz
1.15
Inverter Rating
Inverter Rated
Nameplate RPM @ 50 Hz
1,440 RPM
Nameplate Service Factor @ 50 Hz
1.15
Motor Enclosure Type
Totally Enclosed Fan Cooled
Mounting Position
Horizontal
Ambient Temperature - Maximum
40 Degrees C
NEMA Design Class
N
Bearing Type
Ball
Nameplate Voltage @ 50 Hz
190/380V AC
Nameplate Horsepower @ 50 Hz
60 hp
Application
General Purpose
Frequency
60/50 Hz
Full Load Current @ 50 Hz
146.0/73.0 A
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1.15
Product Type
General Purpose Motor
Efficiency Rating
NEMA Premium Efficiency
Manufacturers Warranty
1 yr
Full Load Current @ 60 Hz
146.0/73.0 A
Insulation Class
F
Frame Material
Cast Iron
Nameplate Horsepower @ 60 Hz
60 hp
Nameplate RPM @ 60 Hz
1,190 RPM
Nameplate Voltage @ 60 Hz
230/460V AC

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Length
140 mm
Shaft Dia.
75 mm
Overall Length
1,060 mm
Length Less Shaft
920 mm
Shaft Diameter
75 mm
Frame Size
280S
Wire Rope Length
1,060 mm
Length
1,060 mm

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 60 HP, 45.0 kW, Nameplate RPM 1190 rpm, Frame 280S, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 146.0/73.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.5 Percent, Continuous Duty, 1,101-1,200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.