Variable Frequency Drives, White

  • Mfr # DH1-343D3FN-C21C
  • Zoro # G206439199
product price: 
$
1,774.99
/ea
Free Shipping & Returns

Key Features

Output Phase AC
Three
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Enclosure
Open
Output Type
Analog, Digital
Control Type
Built-In Keypad
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DH1-343D3FN-C21C
Zoro #
G206439199
UPC #
786689046682
Country of Origin
Dominican Republic

Dimensions

Overall Height
7 7/8 in
Overall Depth
12 7/8 in
Overall Width
6 in

Details

Output Phase AC
Three
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Enclosure
Open
Output Type
Analog, Digital
Control Type
Built-In Keypad
Maximum Output Power
1 1/2 hp
Output Voltage
380-500V AC
Maximum Output Current
3.3 A
Torque Application
Constant Torque, Variable Torque
Input Voltage
480V AC
Standards
C-Tick Compliant, CE Certified, cUL Listed, EN 62061, EN ISO 13849-1, GoST-R, IEC 61508, RoHS Compliant, UL Listed, UL Listed 508C
Input Type
Analog, Digital
Input Phase AC
Three
Brake Chopper Included
No
Adjustable Deceleration Time
0.1 to 3,000 sec
Adjustable Acceleration Time
0.1 to 3,000 sec
Input Frequency
60/50 Hz
Item
Variable Frequency Drives
Input Voltage Range
380 to 500V AC
Series
PowerXL DH1
Output Frequency Range
0 to 400 Hz (standard)
Display Type
LCD
Start/Stop Control
Automatic, Manual, Programmable
With Line Contactor / No Line Contactor
No Line Contactor
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
With Bypass / No Bypass
With Bypass
Control Method
Keypad
Dynamic Braking
Yes
Enclosure Rating
IP21
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Color
White
Output Voltage Range
380 to 500V AC
Ethernet Port Included
No
Form Factor
0.01 Hz Resolution
Application
HVAC AC Drive
Style
HVAC Compact AC Drive
Number of Inputs
(8) Digital In, (2) Analog In
Number of Inputs - Analog
2
Number of Inputs - Digital
8
Input Phase
Three
Number of Outputs - Digital
1
Output Current - Maximum
3.3 A
Includes Brake Chopper
No
Bypass Design
With Bypass
Number of Outputs - Relay
3
IP Rating
IP21
Number of Outputs - Analog
2
Output Phase
Three
Output Frequency - Maximum
0 Hz
Output Horsepower
1 1/2 hp
Includes Ethernet Port
No
Output Frequency - Minimum
400 Hz
Product Type
Variable Frequency Drive
Line Contactor Design
No Line Contactor
Wire Color
White

Description

Variable Frequency Drives, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1 1/2 hp, Maximum Output Current 3.3 A, Output Voltage 380-500V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating IP21

Ratings & reviews