Shop EATON

Variable Frequency Drives, White

  • Mfr # EGS0524B380-PUMP01
  • Zoro # G723552647

product price: 
$
32,570.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Series
PowerXL(TM) DG1
Color
White
Includes Brake Chopper
Yes
Includes Surge Protector
Yes
Input Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EGS0524B380-PUMP01
Zoro #
G723552647
UPC #
786689060077
Country of Origin
Mexico
Series
PowerXL(TM) DG1
Color
White
Includes Brake Chopper
Yes
Includes Surge Protector
Yes
Input Phase
Three
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
Torque Application
Variable Torque
IP Rating
IP55
Includes Ethernet Port
Yes
Output Frequency - Maximum
400 Hz
Item
Variable Frequency Drives
Application
Irrigation Pumping Industry
Line Contactor Design
No Line Contactor
Output Current - Maximum
52 A
Includes Communication Port
Yes
Adjustable Acceleration Time
0.1 to 3000 sec
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
Number of Inputs - Pulse
6
Includes EMI Filter
Yes
Accepts External Control Inputs
Yes
Output Phase
Three
Output Horsepower
40 hp
Start/Stop Control
Automatic, Manual, Programmable
Style
Enclosed Drive for Pumps
Adjustable Deceleration Time
0.1 to 3000 sec
Product Type
Variable Frequency Drive Pump Panel
Standards
cUL, UL
Output Frequency - Minimum
0 Hz
Bypass Design
With Bypass
Input Voltage
480V AC
Output Voltage
480V AC
NEMA Rating
NEMA 3R
Wire Color
White
Container Type
Enclosed Drive for Pumps
Sensor Body Style
Enclosed Drive for Pumps
Includes Disconnect Switch
Yes

Dimensions

Overall Depth
40 in
Frame Size
AX
Overall Height
77 in
Overall Width
48 in

Description

Variable Frequency Drives, Input Voltage 480V AC, Output Voltage 480V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.