Shop MCDONNELL & MILLER
See all product information
Create Account
Level Control, 2-1/4" Probe
- Mfr # 354106
- Zoro # G2082433
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Mcdonnell and Miller
Application
Steam Boilers
For Use With Mfr. Model Number
150S
Product Type
Short Electrode
For Media
Steam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 354106
- Zoro #
- G2082433
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Mcdonnell and Miller
- Application
- Steam Boilers
- Item
- Short Electrode
- For Use With Mfr. Model Number
- 150S
- Product Type
- Short Electrode
- For Media
- Steam
- Weight
- 0.5 lb
- Series
- 157; 157S
Description
Short Electrode, Application Steam Boilers, For Media Steam
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.