Shop WHITE-RODGERS
See all product information
Create Account
Bimetal Disc Thermostat, 105-115F, Open on Rise, 80 Degrees to 110 Degrees F, SPST, 120/240VAC
- Mfr # 3L11-110
- Zoro # G7580008
product price:Â
$
8.69
/ea
Key Features
Differential
30 Degrees F
Height
0.37"
Voltage
120V AC, 240V AC
Switch Action
Open on Rise
Control Range
80 Degrees to 110 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3L11-110
- Zoro #
- G7580008
- UPC #
- 786710503528
- Country of Origin
- Mexico
- Item
- Bimetal Disc Thermostat,105-115F
- Differential
- 30 Degrees F
- Voltage
- 120V AC, 240V AC
- Switch Action
- Open on Rise
- Control Range
- 80 Degrees to 110 Degrees F
- Thermostat Switch Type
- SPST
Dimensions
- Height
- 0.37"
Description
Bimetal Disc Thermostat,105-115F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.