Shop AVANTI
See all product information
Create Account
0.7 cu. ft. Microwave Oven, Digital, Black
Mfr # MT7V1B
Zoro # G208391280
product price:Â $81.25
/eaKey Features
Appliance Color
Black
Outside Width
13.5
Outside Height
10.25
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT7V1B
- Zoro #
- G208391280
- UPC #
- 79841217014
- Country of Origin
- China
Dimensions
- Outside Width
- 13.5
- Outside Height
- 10.25
Details
- Appliance Color
- Black
- Voltage
- 120V
- Item
- Microwave Oven
Description
Save counter space with this 0.7 cubic foot microwave oven from Avanti. Its compact size makes it the perfect countertop microwave oven for the dorm, man cave, office, studio apartment, RV, tiny home, rental room, condo, vacation home or anywhere you need to cook food fast. This small microwave features 700 watts of cooking power and 10 power levels for heating and defrosting. Easily cook your favorites with the touch of a button with six one-touch, pre-set cooking modes for potatoes, popcorn, pizza and more. A turntable with a glass tray helps ensure your food cooks evenly. Maximize your counter space with this compact microwave oven.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.