Shop WARING COMMERCIAL
See all product information
Create Account
MicrowaveOven, Silver, 0.9cuft, 20inW
- Mfr # WMO90
- Zoro # G104946690
product price:Â
$
503.00
/ea
Free Shipping & Returns
Key Features
Microwave Style
Countertop
Cooking Wattage
1,000 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
0.9 cu ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMO90
- Zoro #
- G104946690
- UPC #
- 040072037665
- Country of Origin
- China
Dimensions
- Interior Width
- 11 3/4 in
- Interior Height
- 8 in
- Overall Width
- 20 in
- Interior Depth
- 11 3/4 in
- Overall Depth
- 17 in
- Manufacturer Warranty Length
- 1 yr Limited
- Overall Height
- 12 1/4 in
- Fits Chest Size
- 10 Programmable Memory Pads and 100 Programmable Settings, 3-Stage Cooking, 60-Minute Maximum Cook Time, Interior Oven Light, Limited 1 yr Warranty, Manual and Programmable Operations, Stainless Steel Construction, Touch-Control Keypad with Braille
Details
- Microwave Style
- Countertop
- Cooking Wattage
- 1,000 W
- Convection Cooking
- No
- Appliance Color
- Silver
- Oven Capacity
- 0.9 cu ft
- Voltage
- 120V
- Power Levels
- 5
- Features
- 10 Programmable Memory Pads and 100 Programmable Settings, 3-Stage Cooking, 60-Minute Maximum Cook Time, Interior Oven Light, Limited 1 yr Warranty, Manual and Programmable Operations, Stainless Steel Construction, Touch-Control Keypad with Braille
- Item
- Microwave Oven
- Standards
- CULUS, ETL Sanitation, FCC
- Microwave Turntable
- No
- 1-Touch Settings
- No
- Plug Type
- 5-15P
- Energy Star Compliant
- No
- Color
- Silver
- Wire Color
- Silver
Description
Microwave Oven, Microwave Style Countertop, Oven Capacity 0.9 cu ft, Overall Height 12 1/4 in, Overall Width 20 in, Overall Depth 17 in, Appliance Color Silver, Energy Star Compliant No, Convection Cooking No, Microwave Turntable No, Cooking Wattage 1,000 W, 1-Touch Settings No
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.