Automatic Transmission Fluid, 1 qt Sz
- Mfr # PENZLVMVS
- Zoro # G2096739
product price:Â
$
11.15
/ea
Key Features
Size
1 qt
Container Type
Bottle
Flash Point (F)
356 Degrees F
Viscosity Index
Not Specified
Viscosity (SUS @ 100 F)
35 SUS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PENZLVMVS
- Zoro #
- G2096739
- UPC #
- -
- Country of Origin
- United States
- Item
- Automatic Transmission Fluid
- Container Type
- Bottle
- Flash Point (F)
- 356 Degrees F
- Viscosity Index
- Not Specified
- Viscosity (SUS @ 100 F)
- 35 SUS
- For Use With
- Multi-Vehicle
- Specific Gravity
- 0.85
- Appearance
- Liquid
- Type
- Dex-III/Mer
- Color
- Red
- Boiling Point (F)
- 536 Degrees F
- Application
- Automatic Transmissions
- Pour Point (F)
- -60 Degrees F
- Series
- Multi-Vehicle
- Pour Point
- -60 Degrees F
- Flash Point
- 356 Degrees F
- Manufacturer Specifications
- Dex-III/Mer
- Boiling Point
- 536 Degrees F
- Transmission Type
- Automatic Transmissions
- Transmission Fluid Type
- ATF
- Viscosity @ 100 Deg F
- 35 SUS
- Wire Color
- Red
Dimensions
- Size
- 1 qt
- Container Size
- 1 qt
Description
Automatic Transmission Fluid, Transmission Fluid Type ATF, Container Type Bottle, Container Size 1 qt, Series Multi-Vehicle, Transmission Type Automatic Transmissions, Color Red, Manufacturer Specifications Dex-III/Mer, Boiling Point 536 Degrees F, Flash Point 356 Degrees F, Pour Point -60 Degrees F, Specific Gravity 0.85, Viscosity @ 100 Deg F 35 SUS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.