Shop LUBRIPLATE
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Apg-140, ¼ Drum, Agma 7Ep Gear Oil
- Mfr # L0119-039
- Zoro # G801865553
product price:
$
1,170.99
/ea
Key Features
SAE Grade
85W-140
ISO Viscosity Grade
460
Series
APG
Flash Point
405 Degrees F
Application
Worm Gear Boxes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0119-039
- Zoro #
- G801865553
- UPC #
- 89215411900
- Country of Origin
- United States
Details
- Item
- Gear Oil
- SAE Grade
- 85W-140
- ISO Viscosity Grade
- 460
- Series
- APG
- Flash Point
- 405 Degrees F
- Application
- Worm Gear Boxes
- Container Type
- Drum
- Pour Point
- 0°F
- Viscosity @ 210 F (SUS)
- 152
- Fire Point
- 440°F
- API Gravity
- 26
- Viscosity @ 100 F (SUS)
- 2220
- Viscosity @ 40 C (cSt)
- 410
- Viscosity @ 100 C (cSt)
- 31
- AGMA Number
- 7EP
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.