Gear Oil, 1 gal, Jug, Amber, 4 PK
- Mfr # L0713-057
- Zoro # G300663308
product price:Â
$
279.99
/pk of 4, $70.00/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Lubricant Type
Oil
Container Capacity
1 gal
Color
Amber
ISO Viscosity Grade
32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0713-057
- Zoro #
- G300663308
- UPC #
- 89215671328
- Country of Origin
- United States
Details
- Container Type
- Jug
- Lubricant Type
- Oil
- Container Capacity
- 1 gal
- Color
- Amber
- ISO Viscosity Grade
- 32
- Flash Point
- 385 Degrees F
- Application
- Air Motors, Chipping Hammers, Drills, Grinders, Impact Wrenches, Reamers, Rotary Air Tools, Reciprocating Air Tools
- Pour Point
- -30°F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.