Variable Frequency Drive, White

  • Mfr # DM1-34038EB-S20S
  • Zoro # G209944294
product price: 
$
3,747.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
480V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Start/Stop Control
Programmable
Enclosure
Open
With Bypass / No Bypass
With Bypass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM1-34038EB-S20S
Zoro #
G209944294
UPC #
786689348588
Country of Origin
Dominican Republic

Dimensions

Overall Height
10 5/8 in
Overall Depth
20 1/4 in
Overall Width
10 1/4 in

Details

Item
Variable Frequency Drive
Input Voltage
480V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Start/Stop Control
Programmable
Enclosure
Open
With Bypass / No Bypass
With Bypass
Output Frequency Range
0 to 400 Hz
Digital Readout
Output Frequency
Starting Torque
200 %
Adjustable Acceleration Time
0.1 to 3,000 sec
Accepts Input Control Signal
Open Loop Vector Control
Display Type
LCD
Output Voltage
380-480V AC
Input Phase AC
Three
Output Phase AC
Three
Dynamic Braking
Yes
Adjustable Deceleration Time
0.1 to 3,000 sec
Input Frequency
60/50 Hz
Displays
Multi Segment LCD
Standards
UL Listed
With Line Contactor / No Line Contactor
No Line Contactor
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Ethernet Port Included
Yes
Enclosure Rating
IP00
Number of Outputs
(2) Relay
Brake Chopper Included
Yes
Input Type
Analog, Digital
Maximum Output Current
38 A, 46 A
Torque Application
Constant Torque, Variable Torque
Input Voltage Range
380 to 480V AC
Maximum Output Power
25 hp, 30 hp
Number of Inputs
(1) Analog, (4) Digital
Output Type
Relay
Series
DM1
Color
White
Style
Compact
Output Voltage Range
380V AC to 480V AC
Number of Inputs - Digital
4
Number of Outputs - Relay
2
Includes Brake Chopper
Yes
Bypass Design
With Bypass
Output Current - Maximum
38 A, 46 A
Number of Inputs - Analog
1
Product Type
Variable Frequency Drive
Accepts External Control Inputs
Yes
Output Horsepower
25 hp, 30 hp
IP Rating
IP00
Line Contactor Design
No Line Contactor
Output Frequency - Maximum
0 Hz
Includes Ethernet Port
Yes
Output Frequency - Minimum
400 Hz
Output Phase
Three
Input Phase
Three
Wire Color
White

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 25 hp, 30 hp, Maximum Output Current 38 A, 46 A, Output Voltage 380-480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & reviews