Variable Frequency Drive, White

  • Mfr # DM1-35010EB-S20S
  • Zoro # G009944302
product price: 
$
1,363.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
600V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Accepts Input Control Signal
Open Loop Vector Control
With Bypass / No Bypass
With Bypass
Adjustable Acceleration Time
0.1 to 3,000 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DM1-35010EB-S20S
Zoro #
G009944302
UPC #
786689348922
Country of Origin
Dominican Republic
Item
Variable Frequency Drive
Input Voltage
600V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Accepts Input Control Signal
Open Loop Vector Control
With Bypass / No Bypass
With Bypass
Adjustable Acceleration Time
0.1 to 3,000 sec
Starting Torque
200 %
Output Frequency Range
0 to 400 Hz
Display Type
LCD
Input Frequency
60/50 Hz
Output Voltage
525-600V AC
Displays
Multi Segment LCD
Enclosure
Open
Adjustable Deceleration Time
0.1 to 3,000 sec
Standards
UL Listed
Digital Readout
Output Frequency
Input Phase AC
Three
With Line Contactor / No Line Contactor
No Line Contactor
Output Phase AC
Three
Start/Stop Control
Programmable
Dynamic Braking
Yes
Ethernet Port Included
Yes
Output Type
Relay
Input Type
Analog, Digital
Number of Outputs
(2) Relay
Maximum Output Current
10 A, 13.5 A
Enclosure Rating
IP20
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Input Voltage Range
525 to 600V AC
Number of Inputs
(1) Analog, (4) Digital
Torque Application
Constant Torque, Variable Torque
Maximum Output Power
7 1/2 hp, 10 hp
Series
DM1
Brake Chopper Included
Yes
Color
White
Output Voltage Range
525V AC to 600V AC
Style
Compact
Input Phase
Three
Output Phase
Three
Includes Ethernet Port
Yes
IP Rating
IP20
Number of Inputs - Analog
1
Output Frequency - Maximum
0 Hz
Output Frequency - Minimum
400 Hz
Includes Brake Chopper
Yes
Output Current - Maximum
10 A, 13.5 A
Line Contactor Design
No Line Contactor
Number of Inputs - Digital
4
Bypass Design
With Bypass
Product Type
Variable Frequency Drive
Output Horsepower
7 1/2 hp, 10 hp
Number of Outputs - Relay
2
Accepts External Control Inputs
Yes
Wire Color
White
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
180 mm
Overall Height
220 mm
Overall Depth
109 mm

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, 10 hp, Maximum Output Current 10 A, 13.5 A, Output Voltage 525-600V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP20

Ratings & reviews