Hang & Stack Storage Bin, Plastic, Clear, 11 in H, 16 1/2 in W, 18 in L

  • Mfr # 30270SCLAR
  • Zoro # G2101723
product price: 
$
39.99
/ea

Key Features

Overall L x W x H
18 in L x 16 1/2 in W x 11 in H
Load Capacity
75 lb
Material
Plastic
Stackable
Stacking Capable
Overall Length
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30270SCLAR
Zoro #
G2101723
UPC #
032903001402
Country of Origin
United States
Color
Clear
Load Capacity
75 lb
Material
Plastic
Stackable
Stacking Capable
Item
Hang & Stack Storage Bin
Volume Capacity
1.67 cu ft
ESD Conductive
No
For Use With
Mfr. No. 402705KY90, 40260CRY, 402705KY90
Includes
Molded Slots for ID Labels, Label Holder
Stacking Capacity
75 lb
Mobility
Stationary
Hangable
Hanging Capabilites
FDA Compliant
Not FDA Compliant
Number of Divider Slots
6
Weight Capacity
75 lb
No. of Divider Slots Long
3
Use Divider No.
Mfr. No. 402705KY90
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
3
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Resistant To
Alkaline Solutions, Corrosion, Weak Acids
Number of Long Divider Slots
3
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Shell Material
Plastic
Wire Color
Clear

Dimensions

Overall L x W x H
18 in L x 16 1/2 in W x 11 in H
Overall Length
18 in
Overall Width
16 1/2 in
Overall Height
11 in
Inside Height
10 1/4 in
Inside Width
14 3/4 in
Inside Length
17 1/8 in
Overall WxH
16 1/2 in x 11 in
Height
11 in
Width
16 1/2 in
Outside Length
18 in
Outside Width
16 1/2 in
Length
18 in
Outside Height
11 in
Hopper Height
10 1/4 in
Wire Rope Length
18 in

Description

The AKRO-MILS - 30270SCLAR Hang & Stack Storage Bin is a sizable and robust storage solution. With an overall length, width, and height of 18 in L x 16 1/2 in W x 11 in H respectively, the bin offers ample space for various items. The interior dimensions are also generous with an inside length of 17 1/8 in, width of 16 1/2 in, and height of 10-1/4 inches providing a volume capacity of approximately 1.67 cubic feet. This stationary bin has been designed to be stackable with a stacking capacity up to a load weight of about75 lb.
Constructed from durable plastic material, this clear hang & stack storage bin is built for longevity and visibility. It features three divider slots which can help organize stored items effectively within the same container without confusion or clutter. For further organization convenience, it includes molded slots for ID labels as well as label holders so that you can easily identify what's inside each bin at just a glance.
This item is compatible with Mfr. No.402705KY90, 40260CRY, and402705KY90 products from AKRO-MILS making it suitable for those who already own these specific models or are planning to purchase them together for their business needs.The hangable design allows users to maximize both floor and vertical space efficiently while its sturdy construction ensures steady support even when filled up to its maximum load capacity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.