Shop AZAR DISPLAYS
See all product information
Create Account
Large Wheat Lined Textured Plastic Storage Tote Bin with Handles, Decorative Organizer Basket, 2PK
- Mfr # 556246-WT-2PK
- Zoro # G923940138
product price:Â
$
39.99
/pk of 2, $20.00/ea
Key Features
Color
Wheat/tan
Overall Length
14 in
Overall Width
12 in
For Use With
Storage/Organization
Overall Height
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 556246-WT-2PK
- Zoro #
- G923940138
- UPC #
- 850082730537
- Country of Origin
- United States
- Color
- Wheat/tan
- Item
- Storage Tote Bin with Handles
- For Use With
- Storage/Organization
- Material
- Plastic
Dimensions
- Overall Length
- 14 in
- Overall Width
- 12 in
- Overall Height
- 8.5 in
Description
Bring stylish organization to every room with the Wheat Lined Textured Storage Tote Bin Collection. Featuring a warm wheat-colored finish and a modern lined texture, these decorative storage baskets offer the perfect blend of functionality and contemporary design. Whether you're organizing a pantry, closet, bathroom, office, or playroom, these versatile bins help keep everyday essentials neatly contained while complementing your home decor. Constructed from durable, BPA-free plastic, these storage totes are designed to withstand daily use without sacrificing style. The integrated side handles make them easy to lift, carry, and reposition wherever extra organization is needed. Their clean, neutral appearance seamlessly coordinates with farmhouse, modern, coastal, and transitional interiors, making them an attractive storage solution for any space. Available in multiple sizes, these versatile organizer baskets are ideal for storing everything from pantry goods and cleaning supplies to toys, office accessories, beauty products, and household essentials. Use them individually or mix and match sizes throughout your home to create a coordinated, clutter-free look. Whether placed on shelves, inside cabinets, on countertops, or in closets, these decorative storage bins provide an easy and stylish way to organize your space while keeping everyday items within reach.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.