Label Kit
- Mfr # PK-AP1000
- Zoro # G2102950
product price:Â
$
8.15
/ea
Key Features
Fits Brand
Louisville Ladder
For Use With Mfr. Model Number
AP1003, AP1004, AP1005, AP1010, AP1012, AP1014, AP1016
Language
English, French, Spanish
Compatible with Series
AP1000
Compatible Ladder Type
Platform Stepladders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PK-AP1000
- Zoro #
- G2102950
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Ladder Label Kit
- Fits Brand
- Louisville Ladder
- For Use With Mfr. Model Number
- AP1003, AP1004, AP1005, AP1010, AP1012, AP1014, AP1016
- Language
- English, French, Spanish
- Compatible with Series
- AP1000
- Compatible Ladder Type
- Platform Stepladders
- Number of Instruction Labels
- 2
- Compatible Ladder Material
- Aluminum
- Compatible Load Capacity
- 300 lb
- Compatible ANSI Duty Rating
- Type IA
- Label Types Included
- Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
- Number of Safety and Hazard Labels
- 4
- Compatible with Manufacturer Model Number
- AP1003, AP1004, AP1005, AP1010, AP1012, AP1014, AP1016
- Number of Duty Rating Labels
- 1
- Compatible Manufacturer Model Number
- AP1003, AP1004, AP1005, AP1010, AP1012, AP1014, AP1016
- Compatible Manufacturer Part Number
- AP1003, AP1004, AP1005, AP1010, AP1012, AP1014, AP1016
- Compatible with Manufacturer Model No.
- AP1003, AP1004, AP1005, AP1010, AP1012, AP1014, AP1016
- Compatible with Mfr. Model No.
- AP1003, AP1004, AP1005, AP1010, AP1012, AP1014, AP1016
- For Use with Mfr Model Number
- AP1003, AP1004, AP1005, AP1010, AP1012, AP1014, AP1016
- Compatible Pump Manufacturer Part Number
- AP1003, AP1004, AP1005, AP1010, AP1012, AP1014, AP1016
- Compatible Mfr. Model Number
- AP1003, AP1004, AP1005, AP1010, AP1012, AP1014, AP1016
- For Manufacturer Part Number
- AP1003, AP1004, AP1005, AP1010, AP1012, AP1014, AP1016
- Compatible with Mfr. Model Number
- AP1003, AP1004, AP1005, AP1010, AP1012, AP1014, AP1016
- Compatible Series
- AP1000
Description
Label Kit, For Use With Grainger Item Number 29NH73, 33J648, 33J649, 33J651, 36Y372, 36Y373, 36Y374, For Use With Mfr. Model Number AP1003, AP1004, AP1005, AP1010, AP1012, AP1014, AP1016, Fits Brand Louisville
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.