Shop COTTERMAN

162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity

  • Mfr # 1512R2632A3E20B4AC1P3
  • Zoro # G3490840

product price: 
$
1,279.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
10 ft
Number of Steps
12
Platform Depth
20 in
Platform Width
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1512R2632A3E20B4AC1P3
Zoro #
G3490840
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
10 ft
Platform Depth
20 in
Platform Width
24 in
Overall Height
162 in
Bottom Width
34 in
Base Depth
168 in
Step Depth
7 in
Handrail Height
3.5 ft
Overall Width
32 in
Step Width
24 in
Overall Depth
88 in
Caster Diameter
4 in
Base Width
32 in
Base Length
88 in
Reach Height - Maximum
16.6 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
12
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Finish
Powder Coated
Ladder Tread
Serrated
Rear Exit
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Climbing Angle
59 Degrees
Assembled/Unassembled
Unassembled
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Ladder Actuation
Foot Activated Step Lock
Weight
352 lb
Series
Series 1500
Tread Type
Serrated
Assembly
Unassembled
Locking Mechanism
Foot-Activated Step Lock
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder
Folding
Not Foldable
Casters Included
(2) Rigid, (2) Swivel
Handrail Type
Double Handrails
Shell Material
Steel
Wire Color
Gray

Description

Rolling Ladder, Material Steel, Platform Height 10 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 13.5 ft, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 34 in, Base Depth 168 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.