55/85f LineVoltHtStat 2diff
- Mfr # 152-9
- Zoro # G210473776
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Switch Action
Open on Rise
Switch Type
SPST
Number of Heating Stages
1
Temperature Control Range
55 to 85 Degrees F
Voltage
120V AC, 240V AC, 277V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152-9
- Zoro #
- G210473776
- UPC #
- -
- Country of Origin
- Mexico
- Switch Action
- Open on Rise
- Switch Type
- SPST
- Number of Heating Stages
- 1
- Temperature Control Range
- 55 to 85 Degrees F
- Voltage
- 120V AC, 240V AC, 277V AC
- Item
- Line Voltage Thermostat
- Features
- Summer Fan Switch
- Standards
- UL Listed and CSA Certified
- Temperature Differential
- 2 Degrees F
- Enclosure Color
- Gray
- Mounting Direction
- Vertical
Dimensions
- Overall Width
- 2-3/4 in
- Overall Height
- 6 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.