Electronic Timer, White, Plastic

  • Mfr # FM1D20A-AV-8
  • Zoro # G211248724
product price: 
$
224.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
1
Time Minimum Setting
2 min
Indoor/Outdoor Usage
Indoor
Body Material
Plastic
Contact Form
SPDT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FM1D20A-AV-8
Zoro #
G211248724
UPC #
078275156791
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
2 13/16 in
Overall Depth
2 1/16 in
Fits Chest Size
LCD Display, Manual Override with Status Indication, Self-Recharging Battery

Details

Item
Electronic Timer
Number of Channels
1
Time Minimum Setting
2 min
Indoor/Outdoor Usage
Indoor
Body Material
Plastic
Contact Form
SPDT
Backup Device
Battery
Number of Poles
1
Backup Time
2,500 hr
Standards
cRUus, RoHS, California Title 20
Features
LCD Display, Manual Override with Status Indication, Self-Recharging Battery
Application
Machinery, HVAC
Operating Temperature - Minimum
5 Degrees F
Horsepower @ 120V - Maximum
1/2 hp
Body Color
White
Time Setting - Maximum
7 day
AC Voltage Rating
120-277V AC
Events Available
20
NEMA Enclosure Rating
No Enclosure
Current Rating - Maximum
15 A
Horsepower @ 240V - Maximum
1/2 hp
Operating Temperature - Maximum
131 Degrees F
Astronomic Functionality
No
Mounting Style
DIN Rail and Surface
Timer Functions
On/Off Cycle
Time Setting - Minimum
1 min
Series
FM1D20
Time Maximum Setting
8 day

Description

Electronic Timer, Number of Channels 1, Contact Form SPDT, Number of Poles 1, Backup Device Battery, Backup Time 2,500 hr, Standards cRUus, RoHS, California Title 20

Restrictions

Hazardous material

Ratings & reviews