Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Digital Timer, 7-Day Timer
- Mfr # 655-8-5001
- Zoro # G524302205
product price:Â
$
1,063.99
/ea
Free Shipping & Returns
Key Features
NEMA Enclosure Rating
12
AC Voltage Rating
120/240V AC
Time Setting - Maximum
200 hr
Series
655
Timer Functions
On/Off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 655-8-5001
- Zoro #
- G524302205
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 3/4 in
- Display Height
- 7/16 in
- Overall Depth
- 5 7/16 in
- Overall Height
- 4 1/8 in
- Fits Chest Size
- Data Retention with EEPROM Memory or Battery, Direct Replacement for Electromechanical Timers, (5) Time Ranges, Keypad Lockout of Time Setting, Sealed Faceplate
Details
- Item
- Digital Timer Switch
- NEMA Enclosure Rating
- 12
- AC Voltage Rating
- 120/240V AC
- Time Setting - Maximum
- 200 hr
- Series
- 655
- Timer Functions
- On/Off
- Mounting Style
- Panel
- Number of Channels
- 1
- Events Available
- 2
- Electrical Installation Type
- Screw Terminal
- Astronomic Functionality
- Not Astronomic
- Contact Form
- 2NO/2NC
- Standards
- UR E205980
- Operating Temperature - Maximum
- 140 Degrees F
- Current Rating - Maximum
- 7 A
- Operating Temperature - Minimum
- 32 Degrees F
- Features
- Data Retention with EEPROM Memory or Battery, Direct Replacement for Electromechanical Timers, (5) Time Ranges, Keypad Lockout of Time Setting, Sealed Faceplate
- Time Setting - Minimum
- 0.001 sec
Description
Digital Timer Switch, Number of Channels 1, Contact Form 2NO/2NC, Backup Device Lithium Battery, Display Height 7/16 in, Standards UR E205980
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.