LEDTapeLghtSpls, Wht, 163/8ftL, 5/16inW

  • Mfr # DI-24V-BLBSC2-30-W016
  • Zoro # G211934795
product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC
Color Temperature
3000K
Standards
UL 2108
Rated Life
50,000 hr
Dimmable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DI-24V-BLBSC2-30-W016
Zoro #
G211934795
UPC #
848333021602
Country of Origin
China

Dimensions

Overall Height
3/32 in
Overall Length
16 3/8 ft
Manufacturer Warranty Length
7 yr
Overall Width
5/16 in
Wire Rope Length
16 3/8 ft
Manufacturers Warranty Length
7 yr
Length
16 3/8 ft

Details

Voltage
24 V DC
Color Temperature
3000K
Standards
UL 2108
Rated Life
50,000 hr
Dimmable
Yes
Item
LED Tape Light Spools
Color Rendering Index
90
Light Color
White
Wattage
2.9 W
Maximum Run
40 ft
Cutting Intervals
2 in
Minimum Operating Temperature
-4 Degrees F
Light Output
226 lm
Environmental Rating
Damp Location Rated, Dry Location Rated
Maximum Operating Temperature
176 Degrees F
Connection Type
Plug-In
Includes
LED Light Spool
Ambient Temperature - Minimum
-4 Degrees F
Ambient Temperature - Maximum
176 Degrees F
Flexibility Direction
Top Bend

Description

LED Tape Light Spools, Light Color White, Overall Length 16 3/8 ft, Overall Height 3/32 in, Wattage 2.9 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 2 in, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 3000K, Connection Type Plug-In, Environmental Rating Damp Location Rated, Dry Location Rated, Light Output 226 lm, Manufacturer Warranty Length 7 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 40 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.