Shop MAXLITE

Surface Mount Fixture

  • Mfr # LSE-8U55WCS
  • Zoro # G915733267

product price: 
$
82.49
/ea

Key Features

Voltage
120/277V AC
Housing Color
White
Length
96 in
Width
1.90 in
Fixture Type
Linear Strip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LSE-8U55WCS
Zoro #
G915733267
UPC #
767627057274
Country of Origin
Viet Nam
Voltage
120/277V AC
Housing Color
White
Fixture Type
Linear Strip
Linkable
Yes
Lighting Technology
LED
Lens Shape
Flat
Mounting Style
Suspended, Surface
Includes
Drywall anchor and screw, J-Box cover V-Hooks Included in the box
Ambient Temperature - Maximum
122 Degrees F
Standards
DLC
Light Output
8,030 lm, 8,580 lm, 9,100 lm
Series
LSE
Color Temperature
3500K, 4000K, 5000K
Color Selectable
Selectable
UL/CSA/ETL Listed
UL Listed
Emergency Battery Backup
No
Housing Material
Steel
Mounting Hardware Type
Drywall Anchor and Screw, J-Box Cover V-Hooks
Ballast Type
No Ballast Required
Lumen Selectable
Selectable
Ambient Temperature - Minimum
-4 Degrees F
Dimming Range
10% to 100%
Light Color
Selectable White
Light Distribution Shape
Wide
Maximum Fixture Wattage
65 W
Rated Life
50,000 hr
Lens Type
Diffuser Lens
Beam Angle
110 Degrees
For Bulb Shape
Linear
Dimming Method
0-10V
For Bulb Type
Integrated LED
LED Replacement For
(4) 32w T8 Linear Fluorescent
Linkable Up To
5 Fixtures
Bulb Included
Integrated LED
Color Rendering Index
80
Item
Surface Mount Fixture
Dimmable
Yes
Lens Material
PMMA

Dimensions

Length
96 in
Width
1.90 in
Overall Height
2 1/2 in
Nominal Length
8 ft
Overall Width
1 7/8 in
Manufacturers Warranty Length
5 yr
Overall Length
96 in

Description

Maxlite's new LSE Linear Strips are a Value Series introduction for industrial LED strips featuring field-selectable wattages & CCT 3500k - 4000k - 5000k. Available in 4-foot and 8-foot lengths, these DLC certified strips deliver unparalleled value, boasting the most lumens per dollar. Each SKU presents nine versatile options, ensuring comprehensive coverage for distributors and a wide range of projects. The sleek 2-inch profile and evenly diffused lens make the LSE Series an ideal solution for diverse settings, from commercial, industrial, retail and even residential applications


  • CCT and Wattage selectable (9 possible combinations with each fixture)
  • 0-10V dimming standard
  • CRI: >81
  • Universal voltage 120-277V
  • L70 lumen maintenance of 50,000 hours
  • Sheet metal (steel) housing and PMMA lens for smooth diffused distribution
  • Operating temperature: -4°F to 122°F
  • Default setting for WCS models is set to lower wattage and 4000K
  • UL listed - Suitable for damp locations

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.