Shop WESTGATE
See all product information
Create Account
UL Listed LED Ribbon 2835 60LED 2700K IP67 CRI>90. 24V 14.4W/M 10MM PCB led strip 310 lm/Ft 4.4W/Ft
- Mfr # ULR-OT-16F-HO-27K
- Zoro # G524886316
product price:Â
$
87.99
/ea
Key Features
Voltage
24V DC
Fixture Wattage
4.4W/FT
Color Temperature
2700 K
Lighting Technology
SMD
Rated Life
50,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULR-OT-16F-HO-27K
- Zoro #
- G524886316
- UPC #
- 845060048582
- Country of Origin
- China
- Voltage
- 24V DC
- Fixture Wattage
- 4.4W/FT
- Color Temperature
- 2700 K
- Lighting Technology
- SMD
- Rated Life
- 50,000hr
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Fixture Item
- UL Listed LED Ribbon 2835 60Led 2700K Ip67 Cri>90. 24V 14.4W/M 10Mm Pcb LED Strip 310 Lm/Ft 4.4W/Ft
- Fixture Housing Material
- PCB
- Lumens
- 310LM/FT
- Weight
- 0.77 lb
- CRI
- 90
- Beam Angle
- 120°
- Standards
- UL
- IP Rating
- IP67
- Dimmable
- Dimmable using magnetic driver
Dimensions
- Height
- 0.86 in
- Width
- 8.2 in
- Length
- 8.1 in
Description
The Westgate ULR-OT-16F-HO-27K is a UL listed LED ribbon 2835 60led 2700k ip67 cri>90. 24v 14.4w/m 10mm pcb LED strip 310 lm/ft 4.4w/ft. It delivers 310LM/FT of 2700K light at 4.4W/FT. Operates on 24VDC input power. Constructed of pcb. Dimming: Dimmable using magnetic driver. Key specifications: CRI 90, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP67 ingress protection. Light source: SMD. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.